28 in. 1-1/2 hp Submersible Pump
28 in. 1-1/2 hp Submersible Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NEMA 3R and NEMA 4 drive enclosure
- Excellent radio frequency interference shielding
- Motor, pump, and drive in one package
- Built-in diagnostic features and protection
- Soft-start feature
- Compatible with small or large pressure tanks
- Extended warranty available
- User-defined motor frequency range and underload off-time
Specifications
- Flow Rate:
- 10 gpm
- Height:
- 12 in
- Horsepower:
- 1-1/2 hp
- Length:
- 28 in
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 18 in