5 gpm 1 hp Wire Submersible Pump
5 gpm 1 hp Wire Submersible Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Discharge head and motor bracket produced with industry proven, engineered materials
- Large wrench flat area on discharge head
- 6 performance ranges: 5, 7, 10, 15, 20, and 25 gpm
- Removable internal check valve
-
Lead Law Compliant
Specifications
- Flow Rate:
- 5 gpm
- Horsepower:
- 1 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 230V