7 gpm 1 hp Wire Submersible Pump
7 gpm 1 hp Wire Submersible Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 40-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Improved hydraulic performance
- Removable spring-loaded check valve
- Hex rubber bearing and ceramic shaft sleeve
- Stainless steel pump intake screen and stainless steel cable guard
-
Lead Law Compliant
Specifications
- Flow Rate:
- 7 gpm
- Horsepower:
- 1 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 230V