Black 6-7/8 in. Coaxial Indicator Set

You last purchased this on
 
Fred V Fowler Company

Fowler Black 6-7/8 in. Coaxial Indicator Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fred V Fowler Company

Fowler Black 6-7/8 in. Coaxial Indicator Set

  • Fast #
  • Part #F527100250
  • Item #7914132
  • Manufacturer Part #527100250
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tolerance markers
  • .0005 in graduations
  • Adjustable bezel for zero adjust
  • Center point feeler
  • Indicator assembly with 1.6 in (42.5mm) diameter dial
  • 3 internal and 3 external feelers
  • 1/8 in feeler ball diameter
  • In locating accuracy to .0002 in
  • Complete in a fitted case
  • Restraining arm
  • Requires Certification

Documents


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable:
No
Application:
Measuring
Bare Tool or Kit:
Bare Tool
CARB OTC LEED Compliant:
No
CSA Certified:
No
Case Included:
Yes
Case Material:
Plastic
Collection:
Fowler
Color Finish Category:
Blacks
Color Finish Name:
Black
Corded Cordless:
Cordless
Diameter:
1-3/5 in
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
Handheld:
Yes
IAPMO Listed -:
No
ISO:
No
Length:
6-7/8 in
Material:
Steel
Maximum Capacity:
6 in
NEMA:
No
NSF Certified:
No
Number Of Points:
6-point
Number of Pieces:
9 Piece
Number of Tools Included:
1
OSHA:
No
Origin:
Domestic
Portable:
Yes
Product Type:
Coaxial Indicator Set
Range (in):
6 in
Size:
1/4 in
Style:
Traditional
UL Listed:
No
Weight:
3 lb