2 x 4 x 6 in. Block

You last purchased this on
 
Fred V Fowler Company

Fowler 2 x 4 x 6 in. Block

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fred V Fowler Company

Fowler 2 x 4 x 6 in. Block

  • Fast #
  • Part #F524392460
  • Item #7914094
  • Manufacturer Part #524392460
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Square to .0003"
  • hardened to 56-60 RC
  • All sides parallel to .0003"
  • 23 for work holding
  • matched pairs
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable:
No
Application:
Measuring
Automatic Shut-Off:
No
Bare Tool or Kit:
Bare Tool
CARB OTC LEED Compliant:
No
CSA Certified:
No
Case Included:
Yes
Case Material:
Plastic
Collection:
Fowler
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Corded Cordless:
Cordless
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
Handheld:
Yes
Height:
6 in
IAPMO Listed -:
No
ISO:
No
Length:
4 in
Material:
Steel
NEMA:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Number of Tools Included:
1
OSHA:
No
Origin:
Domestic
Portable:
Yes
Size:
2 in x 4 in x 6 in
Style:
Traditional
Tool Type:
Block
UL Listed:
No
Width:
2 in