24 in. Chrome Plated Carbide Twin Beam Height Gage
Fowler 24 in. Chrome Plated Carbide Twin Beam Height Gage
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- adjustable bezel for zero adjust
- digital counters read in both directions
- lapped steel base
- carbide scriber for measuring and marking
- carriage lock
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Measuring
- Bare Tool or Kit:
- Bare Tool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- Fowler
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Chrome Plated
- Corded Cordless:
- Cordless
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Handheld:
- Yes
- Height:
- 24 in
- IAPMO Listed -:
- No
- Length:
- 34-3/4 in
- Material:
- Carbide
- Maximum Capacity:
- 24 in
- NEMA:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- OSHA:
- No
- Origin:
- Domestic
- Portable:
- Yes
- Product Type:
- Hand Tool
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 22-21/32 lb
- Width:
- 6-3/4 in