6-1/4 in. Metal Etching Pen
Fowler 6-1/4 in. Metal Etching Pen
Frequently Purchased Together
Product Details
- felt tip marker style
- marks copper, stainless steel, hardened steel
- Personalize your own tools
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- No
- Bare Tool or Kit:
- Bare Tool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Case Included:
- Yes
- Collection:
- Fowler
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Handheld:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 6-1/4 in
- Material:
- Plastic
- NEMA:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- OSHA:
- No
- Origin:
- Global
- Portable:
- Yes
- Product Type:
- Marking Tool
- Style:
- Traditional
- Tool Type:
- Metal Etching Pen
- UL Listed:
- No
- Weight:
- 3/160 lb
- Width:
- 8-1/4 in