Fred V Fowler Company Fowler 6 in. Dial Caliper

F520080070

Manufacturer Part #: 520080070

Length

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4 way jaw measurement
  • Covered rack
  • shockproof gearing
  • adjustable bezel for zero adjust
  • bezel and carriage lock screws

SPECIFICATIONS

AASHTO Specifications
No
ADA Compliant
No
ANSI Specifications
No
ASTM Specifications
No
Adjustable
No
Application
Measuring
Bare Tool or Kit
Bare Tool
CSA Certified
No
Collection
Fowler
Corded Cordless
Cordless
ETL Listed
No
FM Approved
No
GSA Approved
No
Handheld
Yes
Height
1 in
IAPMO Listed
No
Jaw Capacity in
1-1/2 in
Jaw Depth in
1-1/2 in
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Number of Tools Included
1
OSHA Specifications
No
Origin
Domestic
Portable
Yes
Product Type
Hand Tool
Range in
6 in
Style
Traditional
Tool Type
Dial Caliper
UL Listed
No
Weight
29/40
Width
3-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday