Fred V Fowler Company Fowler Square Set (3-Piece)

F524324440

Manufacturer Part #: 524324440

Number of Tools Included

3

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • .0006" accuracy
  • shop hardened case

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASTM Specifications
No
Adjustable
No
Application
Measuring
Automatic Shut-Off
No
Bare Tool or Kit
Bare Tool
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
Fowler
Color Finish
Silver
Color Finish Category
Silver Tones
Corded Cordless
Cordless
EPA Compliant
No
ETL Listed
No
FM Approved
No
GSA Approved
No
Height
2 in
IAPMO Listed
No
ISO Specifications
No
Length
6-1/2 in
Material
Hardened Steel
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
3 Piece
Number of Tools Included
3
Origin
Domestic
Portable
Yes
Product Type
Hand Tool
Style
Traditional
Tool Type
Square Set
UL Listed
No
Weight
1-71/80
Width
9-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday