Fowler Steel Machinist Jack Set (2-Piece)

Part #F521040250BOM  |  Item #7914096  |  Manufacturer Part #521040250 BOM

$ 19.73 EACH

Number of Tools Included:

2
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • chrome plated
  • 1" adjustable range
  • 1000 pound capacity

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASTM Specifications: No

Adjustable: No

Application: Measuring

Bare Tool or Kit: Tool Kit

CARB OTC LEED Compliant: No

CSA Certified: No

Case Included: No

Case Material: Plastic

Collection: Fowler

Color Finish: Red

Color Finish Category: Reds

Corded Cordless: Cordless

EPA Compliant: No

ETL Listed: No

FM Approved: No

GSA Approved: No

Handheld: Yes

Height: 1-1/2 in

IAPMO Listed: No

ISO Specifications: No

Length: 5-3/4 in

Material: Steel

Maximum Capacity: 6 in

NEMA Specifications: No

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Tools Included: 2

OSHA Specifications: No

Origin: Domestic

Portable: Yes

Range in : 6 in

Style: Traditional

Tool Type: Machinist Jack Set

UL Listed: No

Weight: 1-1/80

Width: 3-1/4 in