Tool Maker Universal Measuring Set (3-Piece)

You last purchased this on
 
Fred V Fowler Company

Fowler Tool Maker Universal Measuring Set (3-Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fred V Fowler Company

Fowler Tool Maker Universal Measuring Set (3-Piece)

  • Fast #
  • Part #F520950070BOM
  • Item #7914123
  • Manufacturer Part #520950070 BOM
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3 machinist tools in a shop hardened case
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable:
No
Application:
Measuring
Automatic Shut-Off:
No
Bare Tool or Kit:
Tool Kit
CARB OTC LEED Compliant:
No
CSA Certified:
No
Case Included:
Yes
Case Material:
Plastic
Collection:
Fowler
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Corded Cordless:
Cordless
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
Handheld:
Yes
Height:
1-3/4 in
IAPMO Listed -:
No
ISO:
No
Length:
13-1/4 in
Material:
Stainless Steel, Chrome
Maximum Capacity:
6 in
NEMA:
No
NSF Certified:
No
Number of Pieces:
3 Piece
Number of Tools Included:
3
OSHA:
No
Origin:
Domestic
Portable:
Yes
Product Type:
Hand Tool
Range (in):
6 in
Style:
Traditional
UL Listed:
No
Weight:
1-7/20 lb
Width:
4 in