0 - 3 in. Micrometer
Swiss 0 - 3 in. Micrometer
Frequently Purchased Together
Product Details
- spindle lock
- hardened spindle
- Ratchet thimble
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Measuring
- Automatic Shut-Off:
- No
- Bare Tool or Kit:
- Bare Tool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- Swiss
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Corded Cordless:
- Cordless
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Handheld:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 12-1/2 in
- Material:
- Steel
- Maximum Capacity:
- 3 in
- NEMA:
- No
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- OSHA:
- No
- Origin:
- Domestic
- Portable:
- Yes
- Product Type:
- Hand Tool
- Range (in):
- 3 in
- Size:
- 0 in - 3 in
- Style:
- Traditional
- Tool Type:
- Micrometer
- UL Listed:
- No
- Weight:
- 3-1/2 lb
- Width:
- 8-63/100 in