0 items

Fredrick Ramond Mime 60W 4-Light Chandelier

FFR45604

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Mime
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
25 in
ETL Listed
No
Energy Star Compliant
No
Height
36 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday