Ava 19 in. 3-Light Semi-Flushmount Ceiling Fixture in Vintage Bronze

Part #FFR42873VBZ  |  Item #4514395  |  Manufacturer Part #FR42873VBZ

Color/Finish:
Vintage Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Ava

Color Finish: Vintage Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Mica

Height: 19 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

Volts: 120V

Watts: 100

Width: 17 in