Fredrick Ramond

Cordoba 60W 8-Light Chandelier in Distressed Iron

Part #FFR42288DIR  |  Manufacturer Part #FR42288DIR

Color/Finish:
Distressed Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Cordoba

Color Finish: Distressed Iron

Color Finish Category: Iron Tones

ETL Listed: No

Energy Star Compliant: No

Height: 47-1/2 in

Installation Type: Ceiling Mount

Length: 36 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: [Transitional, Coastal, Glam, Bohemian]

Material: Steel

Number Of Lights: 8

UL Listed: No

Volts: 120V

Watts: 60

Weight: 28

Width: 36 in