Fredrick Ramond

Cortina 60W 6-Light Candelabra Chandelier in Polished Nickel

Part #FFR42006PNI  |  Manufacturer Part #FR42006PNI

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Cortina

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 26-4/5 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Number Of Lights: 6

UL Listed: No

Watts: 60

Width: 28-3/10 in