Fredrick Ramond Gemma 100W 3-Light Ceiling Light Fixture in Vintage Bronze

FFR33731VBZ

Manufacturer Part #: FR33731VBZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Gemma
ETL Listed
No
Height
9-1/4 in
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
16-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday