60W 1-Light Wall Sconce in Rustic Iron
Jasper 60W 1-Light Wall Sconce in Rustic Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Jasper
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Rustic Iron
- Depth:
- 5-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in