Fredrick Ramond

Jasper 60W 6-Light Candelabra E-12 Base Chandelier in Rustic Iron

Part #FFR40204  |  Manufacturer Part #FR40204IRN

Starting at
$ 719.36 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Jasper

Color Finish: Rustic Iron

Color Finish Category: Iron Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 26-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Metal

Number Of Lights: 6

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 44 in