Fredrick Ramond

Middlefield 60W 4-Light Chandelier in Iron Rust

Part #FFR40564IRR  |  Manufacturer Part #FR40564IRR

Color/Finish:
Iron Rust

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Middlefield

Color Finish: Iron Rust

Color Finish Category: Iron Tones

ETL Listed: No

Energy Star Compliant: No

Height: 30 in

Installation Type: Ceiling Mount

Length: 24 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Rustic

Material: [Wood, Steel]

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 60

Weight: 12

Width: 24 in