Fredrick Ramond

Mime 2-Light Wall Sconce in French Bronze

Part #FFR45602FBZ  |  Manufacturer Part #FR45602FBZ

Color/Finish:
French Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Mime

Color Finish: French Bronze

Color Finish Category: Bronze Tones

Depth: 7 in

Energy Star Compliant: No

Glass Type: Translucent Amber

Height: 20-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Material: Steel

Number Of Lights: 2

Volts: 120V

Watts: 60

Width: 14 in