75W 2-Light Medium Ceiling Light in Oil Rubbed Bronze
Nest 75W 2-Light Medium Ceiling Light in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Nest
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Height:
- 9-1/2 in
- Installation Type:
- Flush Mount
- Length:
- 16-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional, Rustic
- Material:
- Metal
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 13.2 lb
- Width:
- 16-1/2 in