Fredrick Ramond

Ren 9-4/5 in. 1-Light Wall Sconce in Black

Part #F47900BLK  |  Manufacturer Part #47900BLK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Ren

Color Finish: Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 9-3/4 in

Installation Type: Wall Mount

Light Bulb Shape Code: G9

Material: Steel

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60

Width: 5-1/2 in