75 W 1-Light Medium Wall Sconce in Silver Leaf

You last purchased this on
 
Fredrick Ramond

San Simeon 75 W 1-Light Medium Wall Sconce in Silver Leaf

  • Fast #
  • Part #FFR49190SLF
  • Item #3824309
  • Manufacturer Part #FR49190SLF
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fredrick Ramond

San Simeon 75 W 1-Light Medium Wall Sconce in Silver Leaf

This product requires certification to purchase.

X Points
Color Finish Name: Silver Leaf Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
San Simeon
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Leaf
Depth:
8-1/2 in
Glass Type:
Painted Soft Fawn
Height:
24-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
1
UL Listed:
Yes
Watts:
75 W
Width:
6 in