Fredrick Ramond

Vega 100W Flush Mount Ceiling Fixture in Anvil Black

Part #FFR33001ABK  |  Item #8063256  |  Manufacturer Part #FR33001ABK

$ 459.23 EACH

Color/Finish:
Anvil Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CSA Certified: Yes

Collection: Vega

Color Finish: Anvil Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 8-1/4 in

Installation Type: Ceiling Mount

Length: 12 in

Lighting Direction: Down Lighting

Lighting Style: Mid-century

Material: Steel

Number Of Lights: 1

Type: FFR33001ABK

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 10.6

Width: 12 in