Free DPD Powder Pop Dispenser 5mL Sample 100 Tests

Part #HFS10500  |  Item #4935360  |  Manufacturer Part #10500

Call for Pricing EACH

Size:

5 mL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with popular brands of colorimeters and test kits
  • Precise dosing every time
  • Convenient push button delivery
  • Designed to prevent clogging and individually packaged to prolong shelf-life
  • Each dispenser contains enough reagent to perform 100 tests

Documents

Specifications

Brand Model Compatibility: Hach®, HF Scientific and Hanna Chlorine Test Kits and Colorimeters

EPA Compliant: Yes

Product Type: Dose Dispenser

Size: 5 mL

Weight: 0.10