51-1/8 x 45-3/4 in. Reinforced Shower in White 4-Piece
FreedomLine 51-1/8 x 45-3/4 in. Reinforced Shower in White 4-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4 Inch skirt
- No interior threshold
- AcrylX™ applied acrylic surface
- Lifetime limited warranty (30 year commercial)
- Diagonal tile design
- Center rear drain
- 4-pc
- Barrier free when properly installed
- CA Title 24 configured
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 77-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 45-3/4 in
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 51-1/8 in