FreedomLine 60 x 34 in. Gelcoat Center Drain Shower in White

Part #A1603BFST  |  Manufacturer Part #1603BFST

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-leveled base
  • AcrylX™ applied acrylic surface
  • 3/4 Inch skirt
  • No interior threshold
  • Barrier free when properly installed
  • Smooth tile
  • Center drain
  • Lifetime limited warranty (30 year commercial)
  • Base Unit only

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

CARB OTC LEED Compliant: No

CSA Certified: [CSA B651-04, CSA B45-11]

Collection: FreedomLine

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 76-7/8 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 62 in

Material: AcrylX™

NSF Certified: No

Shower Base Shape: Rectangle

UL Listed: No

Width: 36-1/4 in