83-1/2 x 65 in. Acrylic Shower Unit with Right Hand Seat and Center Drain in White
FreedomLine 83-1/2 x 65 in. Acrylic Shower Unit with Right Hand Seat and Center Drain in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No interior threshold
- Barrier free when properly installed
- 1 Inch skirt
- 5-year limited warranty
- Integral dome
- Premium cast acrylic surface
- Center drain
- Smooth wall
- L configured bars
- Right Seat
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651-04, CSA B45-11
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 83-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 65 in
- Material:
- Cast Acrylic
- NSF Certified:
- No
- Product Type:
- Accessible Showers
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 37 in