Right Hand Shower Bar in White

You last purchased this on
 
Aquatic

FreedomLine Right Hand Shower Bar in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

FreedomLine Right Hand Shower Bar in White

  • Fast #
  • Part #A6036BFSC
  • Item #2498226
  • Manufacturer Part #6036BFSC-WH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No interior threshold
  • Barrier free when properly installed
  • 1 Inch skirt
  • 5-year limited warranty
  • Integral dome
  • Premium cast acrylic surface
  • Center drain
  • Smooth wall
  • L configured bars
  • Right Seat
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651 2004, CSA B45 2011
Collection:
FreedomLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
83-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
65 in
Material:
Cast Acrylic
NSF Certified:
No
Shower Base Shape:
Rectangle
Shower Door Framed or Frameless:
Frameless
UL Listed:
No
Width:
37 in