HGWH 1 100 Watts Medium Lantern Wall Mount *FREEMO

You last purchased this on
 

Freemont HGWH 1 100 Watts Medium Lantern Wall Mount *FREEMO

This product requires certification to purchase.
Brand image
You last purchased this on
 

Freemont HGWH 1 100 Watts Medium Lantern Wall Mount *FREEMO

  • Fast #
  • Part #MOL15002HGW
  • Item #4782965
  • Manufacturer Part #OL15002HGW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 Medium 100 watt light bulb
  • ETL listed for wet locations
  • Featured in the decorative Freemont collection
  • The preferred brand choice of builders and electricians
  • Decorative hi gloss white finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Freemont
Color Finish Category:
Whites
Color Finish Name:
High Gloss White
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
13-1/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Outdoor
Light Bulb Base Type:
Medium E-26
Number of Lights:
1
Power Source:
Hardwired
Type:
T700CRES36C
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
9 in