Freeze 8 LIGHT PENDANT

Part #HUD5030PN  |  Item #7549439  |  Manufacturer Part #5030-PN

Type:

HUD2806AGB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Freeze

Color Finish: Polished Nickel/Clear

Color Finish Category: Nickel Tones

ETL Listed: No

Height: 18-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Modern

Material: Glass, Steel

Number Of Lights: 8

Type: HUD2806AGB

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 30 in