Fremont Fremont Single Light Wall Sconce
Part #S91011109 | Item #8482299 | Manufacturer Part #9-101-1-109
Type:
S91011109Product Details
- Slim and stylish! This Fremont sconce packs a whole lot of textural interest into one slender silhouette
- The round wall plate and light arm have double ring detailing and a gleaming, polished nickel finish
- The long tail of that arm is made of clear glass, with a double ring of polished nickel above the glass ball finial
- The cylindrical shade is a lovely, soft white fabric
- Altogether, it’s an elegant fixture that is a pleasure to have in your home
- One 60W, C-style bulb fits within the shade of this 5” wide and 21” high sconce
- It’s the perfect size to place alone, in pairs, or several grouped together, along the walls of your dining room, kitchen, living room, entryway, bedroom, bathroom, office, family room, media room, or hallway.
- It is LED Compatible
- Bath bar install direction: Up
Documents
Specifications
Application: Residential
Bulb Style: Flame
Bulb Type: Incandescent
Collection: Fremont
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Dimmable: Yes
Height: 21 in
Installation Type: Wall Mount
Length: 5 in
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: C11
Lighting Direction: Ambient Lighting
Lighting Style: Traditional
Material: [Steel, Fabric]
Number Of Lights: 1
Power Source: Hardwired
Type: S91011109
UL Listed: Yes
Volts: 120V
Watts: 60
Weight: 9.64
Width: 5 in