0 items

Fresh Air Manufacturing 4 in. Plastic Wall Vent With Fixed Louver

FAI4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • FAMLH_S1107.pdf

SPECIFICATIONS

Color Finish
White
Diameter
4 in
Height
6 in
Length
6 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday