5 in. Galvanized Wall Vent With 1/2 in. Screen
5 in. Galvanized Wall Vent With 1/2 in. Screen
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Galvanized
- Diameter:
- 5 in
- Material:
- Steel