6 in. Motorized Damper Galvanized Steel
6 in. Motorized Damper Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Return spring assembly provides the strongest return under load
- Adjustable flow control standard on all models
- High torque motor for reliable operations time after time
- Positive closure provides extremely tight seal
Documents
Specifications
- Application:
- HVAC, Residential
- Coating:
- Galvanized
- Damper Type:
- Motorized Dampers
- Diameter:
- 6 in
- Gauge (metal):
- 28 ga
- Height:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Volts:
- 24V