Fresh Air Series *CVR* California Energy Commission Not Registered SLNT FAN

Part #CTFV150S  |  Manufacturer Part #TFV150S

Type:

E00368510
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low some rating and high CRM

Specifications

AMP: 0.34

CEC Compliant: Not for Sale in CA

CFM: 150

Collection: Fresh Air Series

Color Finish: Designer White

Color Finish Category: Whites

Diameter: 14-3/4 in

Energy Star Compliant: No

Height: 17-3/4 in

Power Source: Electric

Type: E00368510

Width: 14-3/4 in