Apco® 18/32V Ultra Violet Air Cleaner 0.68A Electric

Part #TTUVAPCOXER3  |  Item #7955414  |  Manufacturer Part #TUV-APCOX-ER3

AMP:

0.68

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Advanced V-Twin EverCarbon Matrix™
  • Antimicrobial nanotechnology
  • 3 year Warranted UV-C lamp
  • LED Smart Notification
  • Translucent polycarbonate housing
  • Face-plate rotates for 360 ° installation
  • High and low-voltage models
  • Whole-house air purification
  • Sterilizes biological contaminants: Fights mold, bacteria, & viruses
  • Neutralizes odors & toxic VOCs. 33% more effective than previous model in laboratory tests.

Specifications

AMP: 0.68

Collection: Apco®

Depth: 13-1/5 in

Height: 3-1/4 in

Number Of Pieces: 1 Piece

Phase: Single Phase

Power Source: Electric

UL Listed: Yes

Volts: 18/32V

Width: 5-4/5 in