12 oz. Spill Absorbent

Part #FRESSCF006I024M22  |  Item #7482248  |  Manufacturer Part #SSC-F-006I024M-22

Size:

12 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Turn liquids into solids for a much easier clean-up
  • Powerful absorbent: super concentrated product absorbs 60x its weight immediately and up to 400x its weight after 2 minutes
  • Formulated with a biodegradable cellulose base
  • Easy to use: soaks up vomit, blood, urine and other spills on hard surfaces; simply sweep up
  • Fragrance: Lemon
  • Size: 12 ounce

Documents

Specifications

Color Finish: Light Brown

Height: 24 in

Package Quantity: Case of 24

Size: 12 oz

Type: Lemon