Fresh Products

2.4 oz. Spiced Apple Fragrance Bowl Clip Deodorizer (12 Pack)

Part #FREEBCF012I072M05  |  Item #7483500  |  Manufacturer Part #EBC-F-012I072M-05

Size:

2.4 oz
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Discreet and secure, the Eco Clip air freshener works great in ladies restrooms to eliminate odors at the source
  • Freshens the air for 30 days
  • Complies with VOC requirements in all 50 states, North America and Europe; 100% recyclable
  • Easy to use
  • Versatile – used in many toilet and non-toilet areas to combat odors
  • Shrinks to fit as fragrance evaporates
  • Shrinks to fit as fragrance evaporates
  • Works great on the outside of the toilet bowl, on the side of the tank, or top of the partition
  • Fragrance: Herbal Mint

Specifications

Green Seal Certified: No

Package Quantity: Pack of 12

Product Type: Spiced Apple

SCAQMD Compliant: No

Size: 2.4 oz