Fresh Products

Apple Fragrance Toilet Bowl Rimstick in Green

Part #FFFF012I072M30  |  Manufacturer Part #FF-F-012I072M-30

Product Type:

Apple
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enzymatic rimstick air freshener
  • Freshens and cleans the bowl for up to 800 flushes
  • Source reduction: no cello bag to throw away
  • Hugs the toilet, so it won’t fall off
  • Fragrance: Cherry

Specifications

Color Finish: Green

Green Seal Certified: No

Package Quantity: Case of 72

Product Type: Apple

SCAQMD Compliant: No

Weight: 2.25