Cotton Blossom Fragrance Air Freshener

Part #FEFA1BF012I072M06  |  Item #7483116  |  Manufacturer Part #EFA1B-F-012I072M-06

Product Type:

Cotton Blossom
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freshens consistently releases fragrance for 30 days
  • World’s only air freshener dispenser that uses the fragranced cover of the dispenser as the air freshener itself
  • Efficient – the fan only turns when the lights are on, which extends the alkaline battery life up to 6 months
  • The Easy Fresh reminds you when to service it through 3 prompts: Green blinking LED – Good (first 30 days), Red Flashing LED – Replace Cover (After 30 days), No light – Needs battery and cover
  • Audible alert, discretely notifies service needed every 3 ½ minutes
  • Can’t spill or misfire – safe for you and your facility
  • 100% recyclable, and easily recycled
  • Fan unit sold separately (HP item 149637)
  • Fragrance: Cotton Blossom

Documents

Specifications

Green Seal Certified: No

Product Type: Cotton Blossom

SCAQMD Compliant: No