Cucumber Melon Fragrance Urinal Screen Deodorizer

Part #FRE3WDSF010I060M02  |  Item #7482494  |  Manufacturer Part #FRE3WDSF010I060M02

Call for Pricing per BOX

Type:

Cucumber Melon Fragrance
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freshens the urinal and the restroom for 30 days - The patented Wave contains more than twice the actives as 'lookalike' screens
  • Reminds you when to change it - Simply pull off the date tabs to remind you when to change it
  • Saves money because it is stronger longer - Twice as long as lookalikes
  • Super-long protrusions eliminate urine splash, and saves clean up time
  • Eliminates odors - Releases billions of optimized bacteria that consume mal-odors in the urinal
  • Complies with VOC requirements in all 50 states, North America and Europe, 100% recyclable
  • A screen saver bag is included with every box to keep them fresh while not in use

Documents

Specifications

Color Finish: Green

Green Seal Certified: No

Package Quantity: Case of 60

Product Type: Urinal Screen Deodorizer

SCAQMD Compliant: No

Type: Cucumber Melon Fragrance

Weight: 1.720