Eco-Air® 2.89 oz. Spiced Apple Fragrance Air Freshener Refill (6 per Box)

Part #FREEAF006I036M01  |  Item #7484025  |  Manufacturer Part #EA-F-006I036M-01

Size:

2.89 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For large spaces that need a simple odor solution, try the passive Eco Air
  • Powerful freshening system that requires no batteries or fans
  • Delivers a powerful, consistent freshness for 30 days
  • In addition to its own dispenser, Eco Air fits in TC®, TimeMist®, Ecolab®, Hospeco®, Kimberly-Clark®, Vectair®, and fan-dispensers
  • No matter what you put it in, or where you hang it, the Eco Air cannot break or spill
  • Works well in restroom stalls, on restroom walls, conference rooms, entry ways, lobbies, trash rooms, or near soiled linens
  • 100% recyclable and is part of a closed-loop recycling program that allows you to easily recycle
  • Scent: Spiced Apple

Documents

Specifications

Collection: Eco-Air®

Green Seal Certified: No

Package Quantity: Pack of 6

Product Type: Spiced Apple

SCAQMD Compliant: No

Size: 2.89 oz