Eco Fresh® Cucumber Melon Fragrance Hang Tag Bathroom Deodorizer

Part #FHTF012I072M02  |  Item #7482797  |  Manufacturer Part #HT-F-012I072M-02

Product Type:

Cucumber Melon
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Hang Tag is an easy-to-use room freshener that truly works anywhere
  • Freshens the air for 30 days
  • Easy to use
  • Contains 100% more fragrance than typical air fresheners
  • 100% recyclable
  • VOC compliant
  • Versatile: hang it from doorstops, toilet handles, cabinets, corners, storage rooms, closets, paper towel dispensers, garbage cans, or even cut up in your vacuum cleaner
  • Fragrance: Cucumber Melon

Documents

Specifications

Collection: Eco Fresh®

Green Seal Certified: No

Package Quantity: Case of 72

Product Type: Cucumber Melon

SCAQMD Compliant: No