Mango Fragrance Hang Tag (12 per Box)
Eco Fresh® Mango Fragrance Hang Tag (12 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freshens the air for 30 days
- Easy to use
- The Hang Tag is an easy-to-use room freshener that truly works anywhere
- Fragrance: Mango
- VOC compliant
- Versatile: hang it from doorstops, toilet handles, cabinets, corners, storage rooms, closets, paper towel dispensers, garbage cans, or even cut up in your vacuum cleaner
- 100% recyclable
- Contains 100% more fragrance than typical air fresheners
Specifications
- Collection:
- Eco Fresh®
- Color Finish Name:
- Orange
- Green Seal Certified:
- No
- Package Quantity:
- Box of 12
- Product Type:
- Mango
- SCAQMD Compliant:
- No