Honeysuckle Fragrance Urinal Screen Deodorizer
Honeysuckle Fragrance Urinal Screen Deodorizer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reminds you when to change it - Simply pull off the date tabs to remind you when to change it
- Saves money because it is stronger longer - Twice as long as lookalikes
- Freshens the urinal and the restroom for 30 days - The patented Wave contains more than twice the actives as 'lookalike' screens
- Complies with VOC requirements in all 50 states, North America and Europe, 100% recyclable
- A screen saver bag is included with every box to keep them fresh while not in use
- Eliminates odors - Releases billions of optimized bacteria that consume mal-odors in the urinal
- Super-long protrusions eliminate urine splash, and saves clean up time
Specifications
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Product Type:
- Urinal Screen Deodorizer
- Size:
- 1.9 oz
- Weight:
- 1.731 lb