8 x 7-1/4 x 1 in. EVA Cotton Blossom Urinal Screen in Blue (6 Pack)

You last purchased this on
 
Fresh Products

Tidal Wave 8 x 7-1/4 x 1 in. EVA Cotton Blossom Urinal Screen in Blue (6 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fresh Products

Tidal Wave 8 x 7-1/4 x 1 in. EVA Cotton Blossom Urinal Screen in Blue (6 Pack)

  • Fast #
  • Part #FTWDSF006I036M06
  • Item #7754737
  • Manufacturer Part #TWDS-F-006I036M-06
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2-Sided design ensures correct installation… every time!
  • Patented High Fragrance Load
  • Freshens for 60 days
  • Simply pull off the date tabs to remind you when to change it.
  • Private Label Available
  • eliminates 99% of urine splash
  • Individually Wrapped
  • Releases billions of optimized bacteria that consume mal-odors in the urinal
  • 100% recyclable.
  • Eliminates odors
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Tidal Wave
Color Finish Name:
Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
1 in
Length:
8 in
Material:
Plastic
Material Type:
EVA
Maximum Temperature:
30
Package Quantity:
Pack of 6
Product Type:
Cotton Blossom
Size:
8 in x 7-1/4 in x 1 in
Weight:
0.15 kg
Width:
7-1/4 in