Urinal Screen in Green (Box of 10)
Wave 3D Urinal Screen in Green (Box of 10)
Frequently Purchased Together
Product Details
- Freshens for 30 days
- Herbal mint scented
- Eliminates odor
Specifications
- Application:
- Residential
- Collection:
- Wave 3D
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2/3 in
- Length:
- 7 in
- Odor:
- Yes
- Package Quantity:
- Box of 10
- Product Type:
- Urinal Screen
- Size:
- 1.9 oz
- Weight:
- 58 g
- Width:
- 6-1/2 in