10 in. FIPT Steel Plated Universal Valve Stub
10 in. FIPT Steel Plated Universal Valve Stub
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Material:
- Plated Steel
- Product Type:
- Valve Stub
- Smart Home Enabled:
- No
- UL Listed:
- No